StarTech.com DisplayPort Cable/7m/HDCP & DPCP Support/2560 x 1440p/DP Connector with Latch/Male to Male/DisplayPort Monitor Cable

Sebelum PPN:
Rp549.900
Spesifikasi
Cable Length (m)7
Cable Outer Diameter (mm)7.3
ColorBlack
Connector ADisplayPort [20 pins]
Connector BDisplayPort [20 pins]
Connector ShapeDisplayPort [20 pin] male - DisplayPort [20 pin] male
Conversion TypeMale - Male
Mass (g)513
Maximum Resolution4kx2k
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
StandardDisplayPort 1.1
Transmission Speed (Gbps)21.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance Cable (7m): Supports 2K (2560x1440p) 30Hz, Full HD (1920x1200p) 60Hz, 10.8Gbps bandwidth, 5.1/7.1ch audio, MST, GTC (precise audio channel synchronization), and 3D stereo. Rugged Design: Flexible PVC strain relief and jacketing, durable ABS connector shell to resist damage from bending and heavy use. Metal connector substructure provides EMI protection, and DP connectors with latches prevent misalignment. High-Quality Construction: Gold-plated connectors and 26 AWG cable maintain signal integrity and stability. Aluminum-Mylar foil and copper braid EMI shielding ensures high-quality video and audio. Backward compatible with previous DP versions. Applications: Connect to monitors, projectors, and large displays (1080p/UHD/4K) in homes, offices, conference rooms, and classrooms. Ideal for professional workstations (such as FireProTM S9000/7000, W8100/7100/5100/R5000 graphics card-equipped systems). Specifications: 7m Black DisplayPort v1.0 DP Latching Connector Male Male 26 AWG PVC Cable Jacket, ABS Connector Shell Shield: Aluminum Mylar Foil Braid Supported Protocols: MST/GTC Lifetime Warranty
Connect your DisplayPort display to your PC or other DisplayPort source
Feature
High-Performance Cable (7m): Supports 2K (2560x1440p) 30Hz, Full HD (1920x1200p) 60Hz, 10.8Gbps bandwidth, 5.1/7.1ch audio, MST, GTC (precise audio channel synchronization), and 3D stereo. Rugged Design: Flexible PVC strain relief and jacketing, durable ABS connector shell to resist damage from bending and heavy use. Metal connector substructure provides EMI protection, and DP connectors with latches prevent misalignment. High-Quality Construction: Gold-plated connectors and 26 AWG cable maintain signal integrity and stability. Aluminum-Mylar foil and copper braid EMI shielding ensures high-quality video and audio. Backward compatible with previous DP versions. Applications: Connect to monitors, projectors, and large displays (1080p/UHD/4K) in homes, offices, conference rooms, and classrooms. Ideal for professional workstations (such as FireProTM S9000/7000, W8100/7100/5100/R5000 graphics card-equipped systems). Specifications: 7m Black DisplayPort v1.0 DP Latching Connector Male Male 26 AWG PVC Cable Jacket, ABS Connector Shell Shield: Aluminum Mylar Foil Braid Supported Protocols: MST/GTC Lifetime Warranty
Use
Connect your DisplayPort display to your PC or other DisplayPort source

Ulasan Produk

Tidak ada ulasan