MCO DisplayPort cable slim type

Sebelum PPN:
Rp399.900
Spesifikasi
Cable Diameter (mm)About 4.6
ColorBlack
ConnectorDisplayPort (male)-DisplayPort (male)
Length (m)1.2
Maximum Resolution3840x216060Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification(Copyright protection) DPCP, HDCP2.2/1.4 compatible
StandardDisplayPort 1.2 compliant
Suitable ModelsPC with DisplayPort terminal, monitor with DisplayPort terminal
Transmission Speed (Gbps)21.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-wire slim type DisplayPort cable Supports up to 4K resolution output Slim type cable with good handling and easy wiring Adopts a latchless connector that makes it easy to remove the cable Newly designed slim connector Supports video output up to 4K60Hz Multi-stream transfer (MST) support Environmentally friendly RoHS Directive (10 substances) compliant
* To output 4K video, the output PC and monitor must be compatible. * Depending on the shape of the connected device, it may not be possible to install. *When removing this product, please remove it by holding the connector. * Never touch cables or connectors with wet hands. Doing so may cause a fire. * If disconnection or damage occurs in this product, please stop using it immediately. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. * We are not responsible for any damage or malfunction of other equipment due to the use of this product. *We make every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please do not take any further responsibility.
Warning
* To output 4K video, the output PC and monitor must be compatible. * Depending on the shape of the connected device, it may not be possible to install. *When removing this product, please remove it by holding the connector. * Never touch cables or connectors with wet hands. Doing so may cause a fire. * If disconnection or damage occurs in this product, please stop using it immediately. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. * We are not responsible for any damage or malfunction of other equipment due to the use of this product. *We make every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please do not take any further responsibility.
Feature
Easy-to-wire slim type DisplayPort cable Supports up to 4K resolution output Slim type cable with good handling and easy wiring Adopts a latchless connector that makes it easy to remove the cable Newly designed slim connector Supports video output up to 4K60Hz Multi-stream transfer (MST) support Environmentally friendly RoHS Directive (10 substances) compliant

Ulasan Produk

Tidak ada ulasan