JTT DisplayPort cable 8K compatible

Sebelum PPN:
Rp319.900 - Rp599.900
Spesifikasi
ColorBlack
Conform to[Output device] A computer with DisplayPort, etc. [Display device] A display with DisplayPort, etc.
ConnectorDisplayPort (male)-DisplayPort (male)
Data transferUp to 32.4Gbps
PlugGold plated plug
StandardDisplayPort 1.4 compliant
Supported ResolutionMaximum 8K(7680x4320)/60p
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This DisplayPort cable is ideal for those who want to connect a PC with DisplayPort to a display with high image quality.
Recommended for those who use 8K compatible monitors, those who want to enjoy PC games in high quality, and those who want to watch movies and videos on a large screen.
The connector features a latch to prevent disconnection, and the gold-plated plug reduces signal degradation over time, ensuring a stable connection.
We offer a lineup of 1m, 2m, and 3m cables to suit your environment.
-Compliant with DisplayPort 1.4, it transmits high-definition 8K video smoothly.
- Ultra HD compatible, you can enjoy beautiful, immersive images.
- Maximum transmission speed of 32.4Gbps. Large amounts of data can be transmitted at high speed.
-DPCP/HDCP compliant, so you can play copyright-protected content with peace of mind.
Feature
This DisplayPort cable is ideal for those who want to connect a PC with DisplayPort to a display with high image quality.
Recommended for those who use 8K compatible monitors, those who want to enjoy PC games in high quality, and those who want to watch movies and videos on a large screen.
The connector features a latch to prevent disconnection, and the gold-plated plug reduces signal degradation over time, ensuring a stable connection.
We offer a lineup of 1m, 2m, and 3m cables to suit your environment.
-Compliant with DisplayPort 1.4, it transmits high-definition 8K video smoothly.
- Ultra HD compatible, you can enjoy beautiful, immersive images.
- Maximum transmission speed of 32.4Gbps. Large amounts of data can be transmitted at high speed.
-DPCP/HDCP compliant, so you can play copyright-protected content with peace of mind.

Ulasan Produk

Tidak ada ulasan