JTT DisplayPort cable 4K compatible
#Grup produk P113587588
Spesifikasi
| Color | Black |
|---|---|
| Conform to | [Output device] A computer with DisplayPort, etc. [Display device] A display with DisplayPort, etc. |
| Connector | DisplayPort (male)-DisplayPort (male) |
| Data transfer | Up to 21.6Gbps |
| Plug | Gold plated plug |
| Standard | DisplayPort 1.2 compliant |
| Supported Resolution | Maximum 4K(3840x2160)/60p |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This DisplayPort cable is ideal for those who want to connect a PC with DisplayPort to a display with high image quality.
Recommended for those who use 4K compatible monitors, those who want to enjoy PC games in high quality, and those who want to watch movies and videos on a large screen.
The connector features a latch to prevent disconnection, and the gold-plated plug reduces signal degradation over time, ensuring a stable connection.
We offer a lineup of 1m, 2m, and 3m cables to suit your environment.
-Compliant with DisplayPort 1.2, it transmits high-definition 4K video smoothly.
- Ultra HD compatible, you can enjoy beautiful, immersive images.
- Maximum transmission speed of 21.6 Gbps. Large amounts of data can be transmitted at high speed.
-DPCP/HDCP compliant, so you can play copyright-protected content with peace of mind.
Recommended for those who use 4K compatible monitors, those who want to enjoy PC games in high quality, and those who want to watch movies and videos on a large screen.
The connector features a latch to prevent disconnection, and the gold-plated plug reduces signal degradation over time, ensuring a stable connection.
We offer a lineup of 1m, 2m, and 3m cables to suit your environment.
-Compliant with DisplayPort 1.2, it transmits high-definition 4K video smoothly.
- Ultra HD compatible, you can enjoy beautiful, immersive images.
- Maximum transmission speed of 21.6 Gbps. Large amounts of data can be transmitted at high speed.
-DPCP/HDCP compliant, so you can play copyright-protected content with peace of mind.
Feature
This DisplayPort cable is ideal for those who want to connect a PC with DisplayPort to a display with high image quality.Recommended for those who use 4K compatible monitors, those who want to enjoy PC games in high quality, and those who want to watch movies and videos on a large screen.
The connector features a latch to prevent disconnection, and the gold-plated plug reduces signal degradation over time, ensuring a stable connection.
We offer a lineup of 1m, 2m, and 3m cables to suit your environment.
-Compliant with DisplayPort 1.2, it transmits high-definition 4K video smoothly.
- Ultra HD compatible, you can enjoy beautiful, immersive images.
- Maximum transmission speed of 21.6 Gbps. Large amounts of data can be transmitted at high speed.
-DPCP/HDCP compliant, so you can play copyright-protected content with peace of mind.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
