Ainex DisplayPort 2.1 DP54 Compatible Cable, 2m

Sebelum PPN:
Rp599.900
Spesifikasi
Cable Diameter (mm)5
Cable Length (m)2 (including connector)
Color[Connector] Gray [Cable] Black
Connector ShapeDisplayPort plug, DisplayPort plug
ResolutionMaximum 16K(60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects a computer with DisplayPort to a display, etc.
Compatible with DisplayPort 2.1 DP54 standard.
This cable supports high resolution and high refresh rates.
Supports resolutions up to 16K/60Hz, 8K/144Hz, or 4K/240Hz.
Supports DisplayPort Ultra High Bit Rate 13.5 (UHBR13.5) for a total bandwidth of 54Gbps.
Supports Display Stream Compression (DSC), a video interface compression standard.
Supports HDR metadata transfer for clearer contrast between light and dark.
Supports Forward Error Correction, a type of error correction in data transmission.
Supports audio streams up to 32 channels, 1536kHz/24bit.
The connector is covered with a shielding aluminum housing, making it less susceptible to external influences and enabling high-volume data transmission.
We use gold-plated pins and gold-plated connectors, which are highly durable and prevent signal degradation.
Since there is no latch (locking mechanism), it can be easily inserted and removed.
The braided sleeve makes it tangle-resistant and highly durable.
* The product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
* The product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
This cable connects a computer with DisplayPort to a display, etc.
Compatible with DisplayPort 2.1 DP54 standard.
This cable supports high resolution and high refresh rates.
Supports resolutions up to 16K/60Hz, 8K/144Hz, or 4K/240Hz.
Supports DisplayPort Ultra High Bit Rate 13.5 (UHBR13.5) for a total bandwidth of 54Gbps.
Supports Display Stream Compression (DSC), a video interface compression standard.
Supports HDR metadata transfer for clearer contrast between light and dark.
Supports Forward Error Correction, a type of error correction in data transmission.
Supports audio streams up to 32 channels, 1536kHz/24bit.
The connector is covered with a shielding aluminum housing, making it less susceptible to external influences and enabling high-volume data transmission.
We use gold-plated pins and gold-plated connectors, which are highly durable and prevent signal degradation.
Since there is no latch (locking mechanism), it can be easily inserted and removed.
The braided sleeve makes it tangle-resistant and highly durable.

Ulasan Produk

Tidak ada ulasan