StarTech.com DisplayPort 2.1 Cable, 1m, 16K/8K60Hz, 4K240Hz, 80Gbps, VESA Certified, UHBR20 HDR, HDCP2.2, DSC 1.2a, Male to Male, Black, Monitor Cable

Sebelum PPN:
Rp799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance DisplayPort 2.1 Cable for UHBR20-compatible DisplayPort devices. Supports up to 16K 60Hz video output with DSC and 32-channel audio. Features latching DP connectors. Flexible and durable TPE jacket for smooth wiring even in tight spaces.
Fully DisplayPort Compatible: This VESA-compliant display cable ensures performance and compatibility with DisplayPort 2.1 devices. It provides stable signal transmission and smooth video playback on any DisplayPort-enabled monitor. Backward compatible with DP 2.0, 1.4, and 1.2. High-Quality Construction: The strain-relief nickel-plated connectors prevent accidental disconnections and are tested for over 10,000 cycles. Shielded coaxial wires provide enhanced EMI protection. Durable TPE jacket and strain-relief connectors. Halogen-free and RoHS-compliant. Applications: Ideal for connecting high-resolution 16K/8K displays. Achieve refresh rates up to 240Hz at 4K resolution. Supports daisy-chaining with high-performance GPUs, AV workstations, and MST multi-monitor systems. Also supports connecting DP monitors to UHD-enabled docking stations.
Backward compatible and fully featured DisplayPort 2.1 performance connects high performance GPUs to 8K 60Hz UHD displays
Feature
High-Performance DisplayPort 2.1 Cable for UHBR20-compatible DisplayPort devices. Supports up to 16K 60Hz video output with DSC and 32-channel audio. Features latching DP connectors. Flexible and durable TPE jacket for smooth wiring even in tight spaces.
Fully DisplayPort Compatible: This VESA-compliant display cable ensures performance and compatibility with DisplayPort 2.1 devices. It provides stable signal transmission and smooth video playback on any DisplayPort-enabled monitor. Backward compatible with DP 2.0, 1.4, and 1.2. High-Quality Construction: The strain-relief nickel-plated connectors prevent accidental disconnections and are tested for over 10,000 cycles. Shielded coaxial wires provide enhanced EMI protection. Durable TPE jacket and strain-relief connectors. Halogen-free and RoHS-compliant. Applications: Ideal for connecting high-resolution 16K/8K displays. Achieve refresh rates up to 240Hz at 4K resolution. Supports daisy-chaining with high-performance GPUs, AV workstations, and MST multi-monitor systems. Also supports connecting DP monitors to UHD-enabled docking stations.
Use
Backward compatible and fully featured DisplayPort 2.1 performance connects high performance GPUs to 8K 60Hz UHD displays

Ulasan Produk

Tidak ada ulasan