Ainex DisplayPort 1.4 compatible cable

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connectorconnector with latch
Connector ShapeDisplayPort Plug - DisplayPort Plug
Maximum Resolution8K (UHD,7680x4320)/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects a DisplayPort-equipped computer to a display, etc. Supports DisplayPort 1.4 standard. Supports resolutions up to 8K/60Hz or 4K/144Hz. Supports DisplayPort High Bit Rate 3 (HBR3) total bandwidth of 32.4Gbps. Supports Display Stream Compression (DSC) 1.2, a compression standard for video interfaces. Supports HDR metadata transfer that makes light and dark stand out clearly. It corresponds to Forward Error Correction, a type of error correction in data transmission. Supports audio streams up to 32 channels 1536kHz/24bit. Adopted gold-plated pins/gold-plated connectors that are highly durable and prevent signal degradation.
* The product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
* The product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
This cable connects a DisplayPort-equipped computer to a display, etc. Supports DisplayPort 1.4 standard. Supports resolutions up to 8K/60Hz or 4K/144Hz. Supports DisplayPort High Bit Rate 3 (HBR3) total bandwidth of 32.4Gbps. Supports Display Stream Compression (DSC) 1.2, a compression standard for video interfaces. Supports HDR metadata transfer that makes light and dark stand out clearly. It corresponds to Forward Error Correction, a type of error correction in data transmission. Supports audio streams up to 32 channels 1536kHz/24bit. Adopted gold-plated pins/gold-plated connectors that are highly durable and prevent signal degradation.

Ulasan Produk

Tidak ada ulasan