StarTech.com DisplayPort 1.4 Cable / 8K60Hz 4K120Hz / VESA Certified / 32.4Gbps HBR3 / HDR10 / 32ch Audio / HDCP 2.2 / Anti-Disconnect / Male-Male / Black / DisplayPort / Monitor Cable

Sebelum PPN:
Rp559.900 - Rp1.499.900
Spesifikasi
Audio FunctionDisplayPort (7.1ch audio, 5.1ch audio)
Coating MaterialThermoplastic elastomer
ColorGray, black
Connector ShapeA (male): DisplayPort, B (male): DisplayPort
Conversion TypeMale - Male
Data Packet Rate32.4Gbps
Humidity Range (%)0RH~85RH
Maximum Resolution8K60Hz(7680 x 4320)
Number of Conductors19
Operating Temperature Range (°C)0~50(32°F~122°F)
PlugConnector plating: Gold
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield (braided + aluminum foil)
Storage Temperature Range (°C)0~50(32°F~122°F)
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: Supports 8K60Hz (7680x4320p), 4K120Hz (3840x2160p), 32.4Gbps bandwidth, HDR10, 32ch audio, MST, GTC (precise synchronization of audio channels). VESA certified DisplayPort 1.4 cable for future 8K popularization. High durability: Passed over 5,000 cycles of insertion and removal tests and over 300 cycles of bending tests at 120° angles. Uses durable TPE jacketing and flexible molded strain relief. Environmentally friendly halogen-free, non-toxic, RoHS-compliant TPE. Stable connection: 34 AWG video cable with built-in wire manager to maintain signal integrity. Uses metal connector sub-structure and 85% braided aluminum-mylar foil for EMI protection, and gold-plated connectors with anti-slip mechanism to prevent falling off. Applications: Ideal for connecting high-resolution 8K displays, as well as high-performance GPUs and AV workstations. Supports up to 120Hz refresh rate at 4K resolution and MST multi-monitor daisy chain. Convenient for connecting DP monitors and UHD docking stations
Feature
High performance: Supports 8K60Hz (7680x4320p), 4K120Hz (3840x2160p), 32.4Gbps bandwidth, HDR10, 32ch audio, MST, GTC (precise synchronization of audio channels). VESA certified DisplayPort 1.4 cable for future 8K popularization. High durability: Passed over 5,000 cycles of insertion and removal tests and over 300 cycles of bending tests at 120° angles. Uses durable TPE jacketing and flexible molded strain relief. Environmentally friendly halogen-free, non-toxic, RoHS-compliant TPE. Stable connection: 34 AWG video cable with built-in wire manager to maintain signal integrity. Uses metal connector sub-structure and 85% braided aluminum-mylar foil for EMI protection, and gold-plated connectors with anti-slip mechanism to prevent falling off. Applications: Ideal for connecting high-resolution 8K displays, as well as high-performance GPUs and AV workstations. Supports up to 120Hz refresh rate at 4K resolution and MST multi-monitor daisy chain. Convenient for connecting DP monitors and UHD docking stations

Ulasan Produk

Tidak ada ulasan