StarTech.com DisplayPort 1.2 Cable with 5m Latch DP / Display Port Monitor Cable Male / Male 4K Compatible

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)5
Cable Outer Diameter (mm)7.3
ColorBlack
Connector ShapeDisplayPort [20 pin] male - DisplayPort [20 pin] male
Conversion TypeMale - Male
Height (mm)10.8
Mass (g)374
Maximum Resolution4kx2k
PlugNickel plating
Product Width (mm)20.5
ShieldingDouble shield (braided + aluminum foil)
StandardDisplayPort 1.1
Transmission Speed (Gbps)21.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance Cable: This 5m VESA-certified DisplayPort v1.2 cable supports 4K/2K (3840x2400p 60Hz), 21.6Gbps bandwidth, HBR2, 8-channel audio, MST, GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and jacketing, durable ABS connector shell resists damage from bending and heavy use. Metal connector substructure provides EMI protection, and DP connectors with latches prevent misalignment. High-Quality Construction: Gold-plated connectors and 26 AWG cable maintain signal integrity and stability. Aluminum-Mylar foil and copper braid EMI shielding ensures high-quality video and audio. Backward compatible with DP 1.1. Ideal for connecting monitors, projectors, and large displays (1080p/UHD/4K) in homes, offices, conference rooms, and classrooms. Ideal for professional workstations (such as FireProTM S9000/7000, W8100/7100/5100/R5000 graphics card-equipped systems). Specifications: 5m black DisplayPort v1.2 DP latching connector, male to male, 26/28 AWG PVC cable jacket, ABS connector shell, aluminum-mylar foil braided shielding. Supported protocols: HBR 2, MST, and GTC.
Connect your DisplayPort display to your PC or other DisplayPort source
Feature
High-Performance Cable: This 5m VESA-certified DisplayPort v1.2 cable supports 4K/2K (3840x2400p 60Hz), 21.6Gbps bandwidth, HBR2, 8-channel audio, MST, GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and jacketing, durable ABS connector shell resists damage from bending and heavy use. Metal connector substructure provides EMI protection, and DP connectors with latches prevent misalignment. High-Quality Construction: Gold-plated connectors and 26 AWG cable maintain signal integrity and stability. Aluminum-Mylar foil and copper braid EMI shielding ensures high-quality video and audio. Backward compatible with DP 1.1. Ideal for connecting monitors, projectors, and large displays (1080p/UHD/4K) in homes, offices, conference rooms, and classrooms. Ideal for professional workstations (such as FireProTM S9000/7000, W8100/7100/5100/R5000 graphics card-equipped systems). Specifications: 5m black DisplayPort v1.2 DP latching connector, male to male, 26/28 AWG PVC cable jacket, ABS connector shell, aluminum-mylar foil braided shielding. Supported protocols: HBR 2, MST, and GTC.
Use
Connect your DisplayPort display to your PC or other DisplayPort source

Ulasan Produk

Tidak ada ulasan