Ainex DisplayPort - HDMI active conversion cable 4K60Hz compatible

Sebelum PPN:
Rp509.900
Spesifikasi
Cable Length (cm)Approximately 20 (including connector)
ColorBlack
Connector ShapePC side: DisplayPort Male, TV / Display side: HDMI Female (Type A 19 pin)
Female MountingHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an active type DP-HDMI conversion cable that supports high resolution of up to 4K / 60Hz (2160p) .
Allows you to connect the DisplayPort output of your computer to an HDMI cable. (HDMI output cannot be converted to DisplayPort)
It supports high resolution of up to 4K UHD (4K (2160p), 3840 x 2160) / 60Hz.
An active type conversion cable that converts signals. Ideal for environments that do not support dual mode.
The DisplayPort connector has a latch to secure the cable.
Twisted pair cable and triple shield reduce noise.
Feature
It is an active type DP-HDMI conversion cable that supports high resolution of up to 4K / 60Hz (2160p) .
Allows you to connect the DisplayPort output of your computer to an HDMI cable. (HDMI output cannot be converted to DisplayPort)
It supports high resolution of up to 4K UHD (4K (2160p), 3840 x 2160) / 60Hz.
An active type conversion cable that converts signals. Ideal for environments that do not support dual mode.
The DisplayPort connector has a latch to secure the cable.
Twisted pair cable and triple shield reduce noise.

Ulasan Produk

Tidak ada ulasan