Ainex DisplayPort 1.4 compatible cable

Sebelum PPN:
Rp469.900 - Rp619.900
Spesifikasi
ColorBlack
Connector 1DisplayPort
Connector 2DisplayPort
Connector ShapeDisplayPort plug
Conversion TypeMale - Male
Maximum Resolution8K (UHD,7680x4320)/60Hz
PlugGold plate
Supported ResolutionUp to 8K (UHD, 7680x4320)/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a PC equipped with DisplayPort to a display.
Compatible with DisplayPort 1.4 standard.
It supports resolutions up to 8K / 60Hz or 4K / 144Hz.
It supports a total bandwidth of 32.4 Gbps for DisplayPortHighBitRate3 (HBR3).
It supports Display Stream Compression (DSC) 1.2, which is a compression standard for video interfaces.
Supports HDR metadata transfer that highlights light and dark.
It corresponds to Forward Error Correction, which is a type of error correction in data transfer.
Supports audio streams up to 32 channels 1536kHz / 24bit.
Uses gold-plated pins / gold-plated connectors that are highly durable and prevent signal deterioration.
* The product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
* The product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
A cable that connects a PC equipped with DisplayPort to a display.
Compatible with DisplayPort 1.4 standard.
It supports resolutions up to 8K / 60Hz or 4K / 144Hz.
It supports a total bandwidth of 32.4 Gbps for DisplayPortHighBitRate3 (HBR3).
It supports Display Stream Compression (DSC) 1.2, which is a compression standard for video interfaces.
Supports HDR metadata transfer that highlights light and dark.
It corresponds to Forward Error Correction, which is a type of error correction in data transfer.
Supports audio streams up to 32 channels 1536kHz / 24bit.
Uses gold-plated pins / gold-plated connectors that are highly durable and prevent signal deterioration.

Ulasan Produk

Tidak ada ulasan