Spesifikasi
| AS ONE Part Number | 65-3416-46 |
|---|---|
| Cable Length (m) | 50 |
| Connector 1 | D-Sub15 pin |
| Connector 2 | DVI-I29 |
| Conversion Type | Male-female |
| Ferrite Core | ○ |
| Specification | Connector shape: HD-D-sub15 (male): DVI-I29 (male) Body dimensions (cable length): 5.0m Body weight: Approx. 472g Package dimensions: W210 x D50 x H140mm Package weight: Approx. 549g |
| Suitable Models | A computer with a DVI-I (29 pin) compatible LCD display and HD-D-Sub (15 pin), a computer with an HD-D-Sub (15 pin) LCD display and DVI-I (29 pin) compatible |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for fiber optic communications and LAN communications in noisy locations such as factories and laboratories. Quick network recovery in the event of trouble.
Obtained certification of "VCCI ClassA'' standard regarding prevention of radio wave leakage.
JumboFrame support that brings out the true value of Giga networks
Compatible with BPDU/EAPOL frame transparency that supports 802.1X authentication and redundant configuration Environmentally friendly, international level environmental performance "Compliant with RoHS Directive"
Achieving peace of mind with a 5-year warranty
Obtained certification of "VCCI ClassA'' standard regarding prevention of radio wave leakage.
JumboFrame support that brings out the true value of Giga networks
Compatible with BPDU/EAPOL frame transparency that supports 802.1X authentication and redundant configuration Environmentally friendly, international level environmental performance "Compliant with RoHS Directive"
Achieving peace of mind with a 5-year warranty
Feature
Ideal for fiber optic communications and LAN communications in noisy locations such as factories and laboratories. Quick network recovery in the event of trouble.Obtained certification of "VCCI ClassA'' standard regarding prevention of radio wave leakage.
JumboFrame support that brings out the true value of Giga networks
Compatible with BPDU/EAPOL frame transparency that supports 802.1X authentication and redundant configuration Environmentally friendly, international level environmental performance "Compliant with RoHS Directive"
Achieving peace of mind with a 5-year warranty
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
