Buffalo Display cable DVI-I: D-Sub15 with ferrite core

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (m)1.5
Connector 1HD-D-sub15
Connector 2DVI-I29
Conversion TypeMale - Male
Male MountingHD-D-sub15 (male) - DVI-I29 (male)
Mass of Main Unit (g)About 218
Suitable ModelsA computer with a DVI-I (29 pin) compatible LCD display and HD-D-Sub (15 pin), a computer with an HD-D-Sub (15 pin) LCD display and DVI-I (29 pin) compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a computer to a digital/analog LCD display
Coaxial cable specifications
Comes with a ferrite core to reduce noise
Feature
A cable that connects a computer to a digital/analog LCD display
Coaxial cable specifications
Comes with a ferrite core to reduce noise

Ulasan Produk

Tidak ada ulasan