Ohm Electric Digital station selection writer radio AM/FM stereo

Sebelum PPN:
Rp569.900
Spesifikasi
Battery Usage Time (hour)AM reception: approx. 40, FM reception: approx. 36
Connecting TerminalEarphone terminal (DIA3.5mm stereo mini jack)
Included AccessoriesStereo earphone, instruction manual with warranty card
Mass (g)Approx. 30 (excluding batteries)
Outer dimensions, Width W x Height H x Depth D (mm)39.3 x 83.8 x 14.8 (excluding protrusions)
Power SupplyDC3V AAA battery x 2 (sold separately)
Receiving FrequencyAM...522~1620kHz,FM...76~108MHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and compact, weighing just 30g, it's perfect for commuting or going out. Digital and LCD display for easy station selection.
ATS automatic tuning, 30 AM/FM station memory registration, low noise DSP digital high sensitivity reception
AM, FM stereo, wide FM (FM complementary broadcast) reception, battery level display, time display, sleep function, malfunction prevention function
FM antenna and stereo earphone included earphones only
*This is an earphone-only radio with no speaker.
Warning
*This is an earphone-only radio with no speaker.
Feature
Lightweight and compact, weighing just 30g, it's perfect for commuting or going out. Digital and LCD display for easy station selection.
ATS automatic tuning, 30 AM/FM station memory registration, low noise DSP digital high sensitivity reception
AM, FM stereo, wide FM (FM complementary broadcast) reception, battery level display, time display, sleep function, malfunction prevention function
FM antenna and stereo earphone included earphones only

Ulasan Produk

Tidak ada ulasan