OSMA Digital Lithium Charger, 10000mAh, 3A, Type-C Input/Output Model, PSE Certified

Sebelum PPN:
Rp959.900
Spesifikasi
Battery Capacity (mAh)10000
Cable Length (cm)50
Dimensions (H x W x D) (mm)15.5x72x140
Included AccessoriesMicroUSB 50cm cable
InputmicroB:5V/2.0A,Type-C:DC5.0V/3.0A
Mass (g)228
OutputUSB-A:DC5.0V/2.4A,Type-C:DC5.0V/3.0A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This PSE-certified lithium charger features 3.0A input/output current from the Type-C port and 2.4A output current from the USB-A port. It features a built-in 10,000mAh high-capacity lithium-ion battery, allowing for safe and repeated charging, making it convenient for charging devices on the go. It also includes a 50cm MicroUSB cable.
Feature
This PSE-certified lithium charger features 3.0A input/output current from the Type-C port and 2.4A output current from the USB-A port. It features a built-in 10,000mAh high-capacity lithium-ion battery, allowing for safe and repeated charging, making it convenient for charging devices on the go. It also includes a 50cm MicroUSB cable.

Ulasan Produk

Tidak ada ulasan