Ohm Electric Digital IC recorder 4GB

Sebelum PPN:
Rp909.900
Spesifikasi
ColorGray
Connecting TerminalDIA3.5mm stereo mini jack, microUSB terminal
Display128 x 32 dot LCD
Included AccessoriesStereo earphone, USB cord, warranty card, instruction manual
InterfaceUSB port (2.0 or higher)
Listening Time (hour)Up to about 30
Mass (g)Approx. 18 (excluding batteries)
Memory4GB
Operating Environment5~35°C/~80%
Outer Dimensions, Width W x Depth D x Height H (mm)76 x 19 x 29 (not including protrusions)
Power SupplyDC1.5V AAA battery x 1 (sold separately)
Recording MediamicroUSB
Recording MethodSP:MP3,32kbps,HP:WAV,128kbps
Recording Time (hour)About 35
Supported OSWindows8.1~,macOS High Sierra 10.13~

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
REC start immediately with one button, easy recording WAV/MP3 recording/playback Built-in recording microphone (monaural) Preset equalizer repeat playback compatible Backlit display With microUSB port for PC connection, data transfer to PC is also possible (USB cord included) ) 4GB built-in memory with stereo earphones
*Speakers are not installed in this unit. Dedicated to earphone output
Warning
*Speakers are not installed in this unit. Dedicated to earphone output
Feature
REC start immediately with one button, easy recording WAV/MP3 recording/playback Built-in recording microphone (monaural) Preset equalizer repeat playback compatible Backlit display With microUSB port for PC connection, data transfer to PC is also possible (USB cord included) ) 4GB built-in memory with stereo earphones

Ulasan Produk

Tidak ada ulasan