Nakabayashi Digital Free Album 10R Photo Live

Sebelum PPN:
Rp319.900
Spesifikasi
Base Paper10 sheets of L size plastic coat (white) (effective pasting size: 307 x 262 mm)
Cover SpecificationPrinted polypropylene
Dimensions, Height x Width x Thickness (mm)335x325x25
Mass (g)1110
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith title card
TypeScrew type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Placoat mount is a mount whose surface is laminated with PET film (made from plastic bottles), so it has a glossy feel that makes the photo stand out even more, and the mount does not easily deform or discolor, making it a manufacturer-free mount. It has about 3 times the durability.
Feature
Placoat mount is a mount whose surface is laminated with PET film (made from plastic bottles), so it has a glossy feel that makes the photo stand out even more, and the mount does not easily deform or discolor, making it a manufacturer-free mount. It has about 3 times the durability.

Ulasan Produk

Tidak ada ulasan