LPL Digital Data Stand DS-7C

Sebelum PPN:
Rp42.999.900
Spesifikasi
Mass (kg)Baseboard: 4.7, Support: 5.8
Outer Dimensions (mm)Baseboard: Width 450 x Depth 600 x Height 25, Total length: approx. 980, Total length of support: approx. 920
Specification*Camera mounting: Camera screw U1/4\".3/8\"*Maximum load weight (kg): 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This medium-sized clamp-type digital data stand offers excellent performance, quality, and durability. The base board can be mounted vertically or horizontally and securely attached to a standard table. With the clamp attached, you can also turn the support rod in the opposite direction to photograph large documents. Ideal for books, appraisals, various documents, old photographs, and video production.
Feature
This medium-sized clamp-type digital data stand offers excellent performance, quality, and durability. The base board can be mounted vertically or horizontally and securely attached to a standard table. With the clamp attached, you can also turn the support rod in the opposite direction to photograph large documents. Ideal for books, appraisals, various documents, old photographs, and video production.

Ulasan Produk

Tidak ada ulasan