LPL Digital data stand DS-5DX
#Grup produk P113585784
Spesifikasi
| Mass (kg) | 8.5 |
|---|---|
| Maximum Loading Capacity (kg) | 3.7, 1.5 (post top pan head) |
| Original Size | A3/B3 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Specification | Pan head: Maximum extension approximately 100mm/one lock arm, for mounting and fixing monitors/iPods, etc. Camera screw male |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The best medium-sized stand that is 100% non-contact and allows you to mount your own photography equipment (camera) and make full use of the resolution and performance of your photography equipment.
High-grade copying equipment made in pursuit of high durability, high precision, and high workability enables highly accurate bird's-eye photography. It is a versatile type that can be used for many purposes and can be used with any photographic equipment.
For large lifts (up and down movements), push the balancer arm and make light movements for efficient work. You can take pictures with mobile devices such as smartphones and iPhones.
XY sliders are standard equipment that allows vertical and horizontal adjustments in mm increments, and the center of the lens can always be positioned at the center of the baseboard. Single focal length lenses and macro lenses are particularly effective. Not only can you take still images, but you can also take videos and send them out. All drive units are fully fixed with a lock function. By attaching the support in the opposite direction and placing it on a table, you can take photos of large documents and objects. is also possible.
Image input, current copying, overhead photography, medical-related photography, and other document photography
High-grade copying equipment made in pursuit of high durability, high precision, and high workability enables highly accurate bird's-eye photography. It is a versatile type that can be used for many purposes and can be used with any photographic equipment.
For large lifts (up and down movements), push the balancer arm and make light movements for efficient work. You can take pictures with mobile devices such as smartphones and iPhones.
XY sliders are standard equipment that allows vertical and horizontal adjustments in mm increments, and the center of the lens can always be positioned at the center of the baseboard. Single focal length lenses and macro lenses are particularly effective. Not only can you take still images, but you can also take videos and send them out. All drive units are fully fixed with a lock function. By attaching the support in the opposite direction and placing it on a table, you can take photos of large documents and objects. is also possible.
Image input, current copying, overhead photography, medical-related photography, and other document photography
Feature
The best medium-sized stand that is 100% non-contact and allows you to mount your own photography equipment (camera) and make full use of the resolution and performance of your photography equipment.High-grade copying equipment made in pursuit of high durability, high precision, and high workability enables highly accurate bird's-eye photography. It is a versatile type that can be used for many purposes and can be used with any photographic equipment.
For large lifts (up and down movements), push the balancer arm and make light movements for efficient work. You can take pictures with mobile devices such as smartphones and iPhones.
XY sliders are standard equipment that allows vertical and horizontal adjustments in mm increments, and the center of the lens can always be positioned at the center of the baseboard. Single focal length lenses and macro lenses are particularly effective. Not only can you take still images, but you can also take videos and send them out. All drive units are fully fixed with a lock function. By attaching the support in the opposite direction and placing it on a table, you can take photos of large documents and objects. is also possible.
Use
Image input, current copying, overhead photography, medical-related photography, and other document photographyProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
