LPL Digital data stand DS-4SET

Sebelum PPN:
Rp21.999.900
Spesifikasi
Cable Length (m)About 1.5
Color Rendering Index (Ra)95
Color Temperature (K)Approximately 2500/3700/5000 (3 steps)
Dimming Method10-level dimming button (approximately 10-100%)
Effective Dimension (mm)[Baseboard part] Width 300 x depth 295
Height (mm)[Baseboard section] Vertical movement: 135-502mm, maximum load: 3kg, effective baseboard dimensions: width 300 x depth 295mm
Irradiation MethodMaximum: Approx. 500Lx/50cm x 2 lights (irradiation when 1 light directly below)
Light SourceSMD LED 66Pcs (white 33Pcs/orange 33Pcs) x 2 lights
Mass (kg)Baseboard total weight: 3.1 (main unit 2.6) / light section total weight: 500g (main unit: 100g x 2 lights)
Maximum Load (kg)[Baseboard part] 3
MountingBody: Camera screw U1/4\" female
Output Power (W)9x2 lights
Power SupplyUSB5V-2A (5V-2A per light)/Power supply USB (Type-A to Type-C)
Projection Angle (°)Approximately 60 (spread angle of the light itself)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a digital data stand DS-4 with a special lighting set.
LED lighting is an ideal lighting that gently wraps around the subject with its special structure and completely flat light. Dimming and color temperature can be easily adjusted.
Regardless of the shooting environment, you can always take perfect bird's-eye shots in the same situation.
Image input, current copying, overhead photography, medical-related photography, and other document photography
Feature
This product is a digital data stand DS-4 with a special lighting set.
LED lighting is an ideal lighting that gently wraps around the subject with its special structure and completely flat light. Dimming and color temperature can be easily adjusted.
Regardless of the shooting environment, you can always take perfect bird's-eye shots in the same situation.
Use
Image input, current copying, overhead photography, medical-related photography, and other document photography

Ulasan Produk

Tidak ada ulasan