LPL Digital data stand DS-3

Sebelum PPN:
Rp32.999.900
Spesifikasi
Dimensions (mm)Baseboard: width 450 x depth 600 x height 25, total length 1140 (post total length: 1100)
Mass (kg)11
Maximum Loading Capacity (kg)5.5
Original SizeA3/B4
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A camera adapter allows you to photograph large documents.
Image input, current copying, overhead photography, medical-related photography, and other document photography
Feature
A camera adapter allows you to photograph large documents.
Use
Image input, current copying, overhead photography, medical-related photography, and other document photography

Ulasan Produk

Tidak ada ulasan