LPL Digital data light DL-95L

Sebelum PPN:
Rp34.999.900
Spesifikasi
Color Temperature (K)5000
Dimensions (mm)Light surface: Approximately 120 x 170 (1 light), Light part: Width 140 x Depth 200 x Height 35 (1 light)
Illuminance (Lx)Approximately 2180: 50cm (1 light)
Mass (kg)2.4
Projection Angle (°)About 70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating34Wx4 (white LED96Pcs)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to copy under natural light or indoor lighting, but there are problems such as unevenness, shadows, and unstable brightness. Especially when the brightness is unstable, adjusting the contrast of photographed data can directly lead to a decrease in work efficiency.
The best conditions for copying lights are lights that provide uniform illumination from the left and right of the photographed object, and that emit less heat.
Does not include baseboard
Image input, current copying, overhead photography, medical-related photography, and other document photography
Feature
It is possible to copy under natural light or indoor lighting, but there are problems such as unevenness, shadows, and unstable brightness. Especially when the brightness is unstable, adjusting the contrast of photographed data can directly lead to a decrease in work efficiency.
The best conditions for copying lights are lights that provide uniform illumination from the left and right of the photographed object, and that emit less heat.
Does not include baseboard
Use
Image input, current copying, overhead photography, medical-related photography, and other document photography

Ulasan Produk

Tidak ada ulasan