LPL Digital data light DL-4L

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cable Length (m)About 1.5
Color Rendering Index (Ra)95
Color Temperature (K)Approximately 2500/3700/5000 (3 steps)
Dimensions (mm)Between main unit and remote control: approx. 480 x 2, light position movement: approx. 90, fixed arm length/driving arm length: approx. 200, main unit: width 280 x depth 40 x height 10, light emitting surface: width 25 x depth 265
Dimming Method10-level dimming button (approximately 10-100%)
Irradiation MethodMaximum: Approx. 500Lx/50cm x 2 lights (irradiation when 1 light directly below)
Light SourceSMD LED 66Pcs (white 33Pcs/orange 33Pcs) x 2 lights
Mass (g)Main unit: Approximately 100 x 2 lights, total weight: 500
MountingBody: Camera screw U1/4\" female
Output Power (W)9x2 lights
Power SupplyUSB5V-2A (5V-2A per light)/Power supply USB (Type-A to Type-C)
Projection Angle (°)Approximately 60 (spread angle of the light itself)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an LED light exclusively for the digital data stand DS-A4. The completely flat light prevents the LED elements from moving onto the object being photographed, making it an excellent light for color reproduction.
You can always take perfect bird's-eye shots in the same situation regardless of the shooting environment.
Image input, current copying, overhead photography, medical-related photography, and other document photography
Feature
This is an LED light exclusively for the digital data stand DS-A4. The completely flat light prevents the LED elements from moving onto the object being photographed, making it an excellent light for color reproduction.
You can always take perfect bird's-eye shots in the same situation regardless of the shooting environment.
Use
Image input, current copying, overhead photography, medical-related photography, and other document photography

Ulasan Produk

Tidak ada ulasan