LPL Digital data light DL-217

Sebelum PPN:
Rp28.999.900
Spesifikasi
Clamp Mounting Width (mm)7~35
Color Temperature (K)5500
Dimensions (mm)Light total length: 490
Lamp27W straight tube slim type fluorescent lamp FHL27EX2
Mass (kg)3.4
Power Consumption (W)27x2
Power Input (V)100
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a 27W slim tube fluorescent lamp that achieves both brightness and color rendering. Equipped with an inverter to reduce flicker and provide a light that is easy on the eyes. It is possible to irradiate a wide area evenly and uniformly.
Image input, current copying, overhead photography, medical-related photography, and other document photography
Feature
Adopts a 27W slim tube fluorescent lamp that achieves both brightness and color rendering. Equipped with an inverter to reduce flicker and provide a light that is easy on the eyes. It is possible to irradiate a wide area evenly and uniformly.
Use
Image input, current copying, overhead photography, medical-related photography, and other document photography

Ulasan Produk

Tidak ada ulasan