Spesifikasi
| Color | White |
|---|---|
| Dimensions, Width W x Depth D x Height H (cm) | [Base unit] 29.6 x 19.1 x 8.6 (excluding handset and protrusions), [Handset] 4.9 x 2.5 x 17.3, [Charging base] 7.3 x 9 x 4.7 |
| Included Accessories | Handset, handset cord, trial ink film (approximately 5m), cordless handset, handset battery pack, handset battery cover, handset charging base |
| Mass (g) | (Handset) 140, (Charging stand) 155 |
| Maximum Power Consumption (W) | (Base unit) 120, (Charging base) 0.7 |
| Power Consumption Standby Mode (W) | (Base unit) 0.5, (Charging base) 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a "nuisance prevention" function that plays a warning message to the other party before the ringtone sounds. Automatically records up to approximately 10 minutes of call content.
"Safe Answer" allows you to register up to 300 nuisance callers and check the caller before answering the phone.
Display missed call history (date and time only) even without a number display contract
Three one-touch dialing numbers that can be registered for frequently called numbers
To prevent special fraud and nuisance calls. Landline phone, call device, nuisance call, call recording, crime prevention, crime prevention, fraud prevention, handset
"Safe Answer" allows you to register up to 300 nuisance callers and check the caller before answering the phone.
Display missed call history (date and time only) even without a number display contract
Three one-touch dialing numbers that can be registered for frequently called numbers
To prevent special fraud and nuisance calls. Landline phone, call device, nuisance call, call recording, crime prevention, crime prevention, fraud prevention, handset
Feature
Equipped with a "nuisance prevention" function that plays a warning message to the other party before the ringtone sounds. Automatically records up to approximately 10 minutes of call content."Safe Answer" allows you to register up to 300 nuisance callers and check the caller before answering the phone.
Display missed call history (date and time only) even without a number display contract
Three one-touch dialing numbers that can be registered for frequently called numbers
Use
To prevent special fraud and nuisance calls. Landline phone, call device, nuisance call, call recording, crime prevention, crime prevention, fraud prevention, handsetProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
