Buffalo Dial-type wire lock, compatible with NobleWedge lock

Sebelum PPN:
Rp839.900
Spesifikasi
ConstitutionMain unit (with wire), 2 spacers, 1 hook-and-loop fastener, 1 manual
LockDial-type wire lock
Mass (g)About 150
Operating Environment(Guaranteed) Temperature: 0-40°C, Humidity: 20-80%
Outer DimensionsLocking part length approx. 66mm x diameter approx. 17.5mm (excluding wire *1) Hook depth approx. 6.2mm Wire length approx. 2000mm x diameter approx. 4.5mm (*1 Diameter 17.5mm + 9mm including wire connection part)
SpecificationCompatible slot size: (width) 4.5mm (4.5-5.1mm), (height) 3.2mm (3.2-3.4mm)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with NobleWedge. 4-digit dial security lock. No need to worry about losing your key. 4-digit dial security lock. Easy-to-use 360-degree rotation and 90-degree swivel mechanism. Scratch-resistant coating on the wire.
*Depending on the security slot, the depth may not be compatible, so please check before use.
Warning
*Depending on the security slot, the depth may not be compatible, so please check before use.
Feature
Compatible with NobleWedge. 4-digit dial security lock. No need to worry about losing your key. 4-digit dial security lock. Easy-to-use 360-degree rotation and 90-degree swivel mechanism. Scratch-resistant coating on the wire.

Ulasan Produk

Tidak ada ulasan