Buffalo Dial-type wire lock

Sebelum PPN:
Rp569.900
Spesifikasi
Applicable Dimensions (mm)[Slot] Width: 7-7.26, Height: 3-3.26
LockDial lock
Mass (g)About 133
Suitable ModelsPersonal computers equipped with security slots, LCD monitors, external HDDs, etc.
Wire Length (m)2
Wire Rope Diameter (mm)4.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your PC, LCD monitor, external hard drive, and other devices from theft with this keyless dial-operated, flexible neck with swivel function and soft spacer.
Two wire diameters
*Depending on the security slot, the depth may not be compatible, so please check before use.
Warning
*Depending on the security slot, the depth may not be compatible, so please check before use.
Feature
Protect your PC, LCD monitor, external hard drive, and other devices from theft with this keyless dial-operated, flexible neck with swivel function and soft spacer.
Two wire diameters

Ulasan Produk

Tidak ada ulasan