Panasonic desktop IH cooker

Sebelum PPN:
Rp4.599.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)304x345x54
Mass (kg)2.5
Power (Single Phase / V)100 50/60Hz
Power Consumption (W)1400
Thermal power controlEquivalent to 75W to 1400W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fried food course: 140°C~200°C
"One-touch thermal power operation" just by pressing low heat and high heat
"Silent design (below low heat)" that makes it difficult to worry about driving noise
Equipped with a "cooking course" that supports casting enamel pots and stainless steel pots, and a "simmering course" that slowly softens the ingredients.
Feature
Fried food course: 140°C~200°C
"One-touch thermal power operation" just by pressing low heat and high heat
"Silent design (below low heat)" that makes it difficult to worry about driving noise
Equipped with a "cooking course" that supports casting enamel pots and stainless steel pots, and a "simmering course" that slowly softens the ingredients.

Ulasan Produk

Tidak ada ulasan