Buffalo Dell 90W 19.5V Laptop AC Adapter (Casan Laptop)

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Leave the original AC adapter at work or school, and use this product at home as a secondary AC adapter, eliminating the need to carry an AC adapter!
Comes with a cable tie for neat organization
Equipped with a power LED for easy operation check
The included ferrite core reduces noise transmitted to and received from other devices.
Compliant with the RoHS Directive
Compatibility information can be found on the product packaging or manufacturer website.
External dimensions: W126 x D51 x H31 mm
Cable length: DC output side - approx. 1.2 m, AC output side - approx. 1.8 m
Input voltage: AC 100-240V
Output voltage: 19V
Output power: 90W
PSE compatible
Feature

Leave the original AC adapter at work or school, and use this product at home as a secondary AC adapter, eliminating the need to carry an AC adapter!
Comes with a cable tie for neat organization
Equipped with a power LED for easy operation check
The included ferrite core reduces noise transmitted to and received from other devices.
Compliant with the RoHS Directive
Compatibility information can be found on the product packaging or manufacturer website.
External dimensions: W126 x D51 x H31 mm
Cable length: DC output side - approx. 1.2 m, AC output side - approx. 1.8 m
Input voltage: AC 100-240V
Output voltage: 19V
Output power: 90W
PSE compatible

Ulasan Produk

Tidak ada ulasan