ZOJIRUSHI Mahoubin Daily Compact Plate Black 3-Piece Type

Sebelum PPN:
Rp3.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Compact design that can be left out in the kitchen or on a table
"Waterless cooking" that brings out the natural flavor of ingredients
A flat plate with a depth of 5.5 cm and a large capacity of 3.1 L that allows you to enjoy hot pot and stews, as well as deep pot dishes and simple stews.
Uses a durable and long-lasting "far-infrared triple titanium ceramic coating" "Takoyaki plate with dividing lines" that can bake 24 takoyaki balls with a diameter of 40 mm
Heat adjustment dial that can be set to WARM, LOW, MED, or HI. "Wave-shaped 3-way heater" that reduces uneven cooking and transmits heat to the edge of the plate.
Body guard, easy to wash Body guard prevents hands from touching the edge of the plate directly *Only applicable when using flat plate or takoyaki plate Long and convenient 2.5m cord Magnetic plug that comes off immediately if caught Safety mechanism that does not turn on unless plate is set Preheat notification buzzer that sounds when preheating is complete
Feature

Compact design that can be left out in the kitchen or on a table
"Waterless cooking" that brings out the natural flavor of ingredients
A flat plate with a depth of 5.5 cm and a large capacity of 3.1 L that allows you to enjoy hot pot and stews, as well as deep pot dishes and simple stews.
Uses a durable and long-lasting "far-infrared triple titanium ceramic coating" "Takoyaki plate with dividing lines" that can bake 24 takoyaki balls with a diameter of 40 mm
Heat adjustment dial that can be set to WARM, LOW, MED, or HI. "Wave-shaped 3-way heater" that reduces uneven cooking and transmits heat to the edge of the plate.
Body guard, easy to wash Body guard prevents hands from touching the edge of the plate directly *Only applicable when using flat plate or takoyaki plate Long and convenient 2.5m cord Magnetic plug that comes off immediately if caught Safety mechanism that does not turn on unless plate is set Preheat notification buzzer that sounds when preheating is complete

Ulasan Produk

Tidak ada ulasan