StarTech.com DAC Twinax Cable/Copper Direct Attach Cable/Juniper Switch Compatible

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
ColorBlack
Connector AQSFP+
Connector BQSFP+
Data Packet Rate(Maximum) 40Gbps
Height (cm)1.3
Operating Temperature (°C)0 ~ 70
Storage Temperature (°C)-40 ~ 80
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is 100% compatible with Juniper products, uses a cost-effective alternative to fiber optics, complies with MSA (Multi-Source Agreement) industry standards, consumes less than 0.1W, and is hot-swappable.
For use in 40 Gigabit Ethernet networks. Point-to-point network switch/server connection in racks.
Feature
It is 100% compatible with Juniper products, uses a cost-effective alternative to fiber optics, complies with MSA (Multi-Source Agreement) industry standards, consumes less than 0.1W, and is hot-swappable.
Use
For use in 40 Gigabit Ethernet networks. Point-to-point network switch/server connection in racks.

Ulasan Produk

Tidak ada ulasan