StarTech.com DAC Twinax Cable/Copper Direct Attach Cable/Compatible with Firepower C9200 and C9400

Sebelum PPN:
Rp1.399.900 - Rp4.199.900
Spesifikasi
ColorBlack
Connector AQSFP+
Connector BQSFP+
Data Packet Rate(Maximum) 40Gbps
Height (cm)1.3
Operating Temperature (°C)0 ~ 70
Storage Temperature (°C)-40 ~ 80
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses a cost-effective alternative to fiber optics, complies with the MSA (Multi-Source Agreement) industry standard, consumes less than 0.1W of power, and is hot-swappable.
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection in rack
Feature
It uses a cost-effective alternative to fiber optics, complies with the MSA (Multi-Source Agreement) industry standard, consumes less than 0.1W of power, and is hot-swappable.
Use
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection in rack

Ulasan Produk

Tidak ada ulasan