StarTech.com DAC Twinax Cable/1m/HPE Product JG326A Compatible/Copper Wire Direct Attach Cable/Firepower SN2410M 4200 Compatible

Sebelum PPN:
Rp3.999.900
Spesifikasi
ColorBlack
Connector AQSFP+
Connector BQSFP+
Data Packet Rate(Maximum) 40Gbps
Height (cm)1.3
Length (m)1
Mass (g)64
Operating Temperature (°C)0 ~ 70
Power Consumption (W)0.1 (at connection end)
Storage Temperature (°C)-40 ~ 80
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with HP JG326A Uses cost-effective wiring to replace fiber optics
Compliant with MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection in rack
Feature
Guaranteed 100% compatibility with HP JG326A Uses cost-effective wiring to replace fiber optics
Compliant with MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Use
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection in rack

Ulasan Produk

Tidak ada ulasan