StarTech.com DAC Twinax Cable / 6m / Cisco Product SFP-H10GB-CU6M Compatible / Copper Wire Direct Attach Cable / Firepower ASR9000 ASR1000 Compatible
#Grup produk P113584323
Spesifikasi
| Color | Black |
|---|---|
| Connector A | SFP+ |
| Connector B | SFP+ |
| Data Packet Rate | (Maximum) 10Gbps |
| Height (cm) | 1.2 |
| Length (m) | 6 |
| Mass (g) | 347 |
| Operating Temperature (°C) | 0 ~ 70 |
| Power Consumption (W) | 0.5 (at connection end) |
| Storage Temperature (°C) | -40 ~ 80 |
| Width (mm) | 14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
100% compatible with Cisco SFP-H10GB-CU6M: Can be used with Cisco switch models (Firepower, ASR9000, ASR1000, C9300, C3850, etc.)
Technical specifications: 6m | 10 Gbps | Passive Twinax (copper wire) | 2x SFP + Connector | Impedance 100 Ohm | 30 AWG (American Wire Gauge Standard) | PVC Cable covering | Hot swap compatible | MSA compliant Manufacturer Host compatibility verification: Supports hot swap with Cisco switches / routers Reliable support: StarTech.com lifetime warranty is provided for the module body (equipment used together) Is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Can be used with MSA compliant switches: Low power consumption 10GbE DAC cable. Also supports switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Used in 10 Gigabit Ethernet networks In-rack / rack-to-rack 2-point network switch / server connection
Technical specifications: 6m | 10 Gbps | Passive Twinax (copper wire) | 2x SFP + Connector | Impedance 100 Ohm | 30 AWG (American Wire Gauge Standard) | PVC Cable covering | Hot swap compatible | MSA compliant Manufacturer Host compatibility verification: Supports hot swap with Cisco switches / routers Reliable support: StarTech.com lifetime warranty is provided for the module body (equipment used together) Is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Can be used with MSA compliant switches: Low power consumption 10GbE DAC cable. Also supports switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Used in 10 Gigabit Ethernet networks In-rack / rack-to-rack 2-point network switch / server connection
Feature
100% compatible with Cisco SFP-H10GB-CU6M: Can be used with Cisco switch models (Firepower, ASR9000, ASR1000, C9300, C3850, etc.)Technical specifications: 6m | 10 Gbps | Passive Twinax (copper wire) | 2x SFP + Connector | Impedance 100 Ohm | 30 AWG (American Wire Gauge Standard) | PVC Cable covering | Hot swap compatible | MSA compliant Manufacturer Host compatibility verification: Supports hot swap with Cisco switches / routers Reliable support: StarTech.com lifetime warranty is provided for the module body (equipment used together) Is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Can be used with MSA compliant switches: Low power consumption 10GbE DAC cable. Also supports switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Use
Used in 10 Gigabit Ethernet networks In-rack / rack-to-rack 2-point network switch / server connectionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
