StarTech.com DAC Twinax Cable / 5m / MSA Compatible Uncode / Copper Wire Direct Attach Cable / MSA Compliant Switch Compatible

Sebelum PPN:
Rp2.199.900
Spesifikasi
ColorBlack
Connector ASFP+
Connector BSFP+
Data Packet Rate(Maximum) 10Gbps
Height (cm)1.2
Length (m)5
Mass (g)300
Operating Temperature (°C)0 ~ 70
Power Consumption (W)0.1 (at connection end)
Storage Temperature (°C)-40 ~ 80
Width (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides stable 10Gbps connectivity over 10GBase-T compliant networks Uses cost-effective wiring to replace fiber optics
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Used in 10 Gigabit Ethernet networks In-rack / rack-to-rack 2-point network switch / server connection
Feature
Provides stable 10Gbps connectivity over 10GBase-T compliant networks Uses cost-effective wiring to replace fiber optics
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Use
Used in 10 Gigabit Ethernet networks In-rack / rack-to-rack 2-point network switch / server connection

Ulasan Produk

Tidak ada ulasan