StarTech.com DAC Twinax Cable / 5m / Cisco Product QSFP-H40G-CU5M Compatible / Copper Wire Direct Attach Cable / Firepower C9200 C9400 Compatible
#Grup produk P113584244
Spesifikasi
| Color | Black |
|---|---|
| Connector A | QSFP+ |
| Connector B | QSFP+ |
| Data Packet Rate | (Maximum) 40Gbps |
| Height (cm) | 1.3 |
| Length (m) | 5 |
| Mass (g) | 451 |
| Operating Temperature (°C) | 0 ~ 70 |
| Power Consumption (W) | 0.1 or less (at connection end) |
| Storage Temperature (°C) | -40 ~ 80 |
| Width (mm) | 18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Technical specifications: 5m | 40 Gbps | Passive Twinax (copper wire) | 2x QSFP + Connector | Impedance 100 Ohm | 30 AWG (American Wire Gauge Standard) | PVC Cable covering | Hot swap compatible | MSA compliant Manufacturer Host compatibility verification: Supports hot swap with Cisco switches / routers Reliable support: StarTech.com lifetime warranty is provided for the cable body (equipment used together) Is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant switches: Low power consumption 40GbE direct attach cable. Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Compatible with MSA compliant switches: Low power consumption 40GbE direct attach cable. Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Used in 40 Gigabit Ethernet networks In-rack / rack-to-rack two-point network switch / server connection
Compatible with MSA compliant switches: Low power consumption 40GbE direct attach cable. Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Compatible with MSA compliant switches: Low power consumption 40GbE direct attach cable. Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Used in 40 Gigabit Ethernet networks In-rack / rack-to-rack two-point network switch / server connection
Feature
Technical specifications: 5m | 40 Gbps | Passive Twinax (copper wire) | 2x QSFP + Connector | Impedance 100 Ohm | 30 AWG (American Wire Gauge Standard) | PVC Cable covering | Hot swap compatible | MSA compliant Manufacturer Host compatibility verification: Supports hot swap with Cisco switches / routers Reliable support: StarTech.com lifetime warranty is provided for the cable body (equipment used together) Is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisorsCompatible with MSA compliant switches: Low power consumption 40GbE direct attach cable. Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Compatible with MSA compliant switches: Low power consumption 40GbE direct attach cable. Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Use
Used in 40 Gigabit Ethernet networks In-rack / rack-to-rack two-point network switch / server connectionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
