StarTech.com DAC Twinax Cable / 5m / Cisco Product QSFP-H40G-ACU5M Compatible / Copper Wire Direct Attach Cable / Firepower ASR1000 ASR9000 Compatible

Sebelum PPN:
Rp5.399.900
Spesifikasi
Cable Length (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with the Cisco QSFP-H40G-ACU5M StarTech.com SFP cable with a lifetime warranty Uses cost-effective alternatives to fiber optics
Compliant with MSA (Multi-Source Agreement) industry standards
Low power consumption of 0.7W or less
Hot swap support
Used in 40 Gigabit Ethernet networks In-rack / rack-to-rack two-point network switch / server connection
Feature
Guaranteed 100% compatibility with the Cisco QSFP-H40G-ACU5M StarTech.com SFP cable with a lifetime warranty Uses cost-effective alternatives to fiber optics
Compliant with MSA (Multi-Source Agreement) industry standards
Low power consumption of 0.7W or less
Hot swap support
Use
Used in 40 Gigabit Ethernet networks In-rack / rack-to-rack two-point network switch / server connection

Ulasan Produk

Tidak ada ulasan