StarTech.com DAC Twinax Cable / 50cm / Cisco Product SFP-H10GB-CU0-5M Compatible / Copper Wire Direct Attach Cable / Firepower ASR9000 ASR1000 Compatible

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Cisco product SFP-H10GB-CU0-5M: Can be used with various Cisco product switches (Firepower, ASR9000, ASR1000, C9300, C3850, etc.)
Technical specifications: 0.5m | 10 Gbps | Passive Twinax (copper wire) | 2x SFP + Connector | Impedance 100 Ohm | 30 AWG (American Wire Gauge Standard) | PVC cable covering | Hot-swappable | MSA compliant Manufacturer Host compatibility verified: Hot-swappable with Cisco switches / routers Reliable support: StarTech.com lifetime warranty provided for module body (combined) Equipment is not covered by warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Can be used with MSA compliant switches: Low power consumption 10GbE DAC cable. Also supports switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Hot swap support
Used in 10 Gigabit Ethernet networks Two-point network switch / server connection in rack
Feature
100% compatible with Cisco product SFP-H10GB-CU0-5M: Can be used with various Cisco product switches (Firepower, ASR9000, ASR1000, C9300, C3850, etc.)
Technical specifications: 0.5m | 10 Gbps | Passive Twinax (copper wire) | 2x SFP + Connector | Impedance 100 Ohm | 30 AWG (American Wire Gauge Standard) | PVC cable covering | Hot-swappable | MSA compliant Manufacturer Host compatibility verified: Hot-swappable with Cisco switches / routers Reliable support: StarTech.com lifetime warranty provided for module body (combined) Equipment is not covered by warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Can be used with MSA compliant switches: Low power consumption 10GbE DAC cable. Also supports switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Hot swap support
Use
Used in 10 Gigabit Ethernet networks Two-point network switch / server connection in rack

Ulasan Produk

Tidak ada ulasan