StarTech.com DAC Twinax Cable / 3m / MSA Compatible Uncode / Copper Wire Direct Attach Cable / MSA Compliant Switch Compatible

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
Connector AQSFP+
Connector BQSFP+
Data Packet Rate(Maximum) 40Gbps
Height (cm)0.8
Length (m)3
Mass (g)252
Operating Temperature (°C)0 ~ 70
Power Consumption (W)0.1 or less (at connection end)
Storage Temperature (°C)-40~ 80
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides stable 40Gbps connectivity over 40GBase-T compliant networks Uses cost-effective wiring to replace fiber optics
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Used in 40 Gigabit Ethernet networks In-rack / rack-to-rack two-point network switch / server connection
Feature
Provides stable 40Gbps connectivity over 40GBase-T compliant networks Uses cost-effective wiring to replace fiber optics
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Use
Used in 40 Gigabit Ethernet networks In-rack / rack-to-rack two-point network switch / server connection

Ulasan Produk

Tidak ada ulasan