StarTech.com DAC Twinax Cable / 3m / Cisco Product SFP-H10GB-CU3M Compatible / Copper Wire Direct Attach Cable / Firepower ASR920 ASR9000 Compatible

Sebelum PPN:
Rp2.099.900
Spesifikasi
Cable Length (m)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with Cisco SFP-H10GB-CU3M Uses cost-effective wiring to replace fiber optics
Compliant with MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.5W or less
Used for 10Gb Ethernet and fiber optic channel applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)
Feature
Guaranteed 100% compatibility with Cisco SFP-H10GB-CU3M Uses cost-effective wiring to replace fiber optics
Compliant with MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.5W or less
Use
Used for 10Gb Ethernet and fiber optic channel applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)

Ulasan Produk

Tidak ada ulasan