StarTech.com DAC Twinax Cable / 2m / MSA Uncode / Copper Wire Direct Attach Cable / MSA Compliant Switch Compatible

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides stable 40Gbps connectivity over 40GBase-T compliant networks Uses cost-effective wiring to replace fiber optics
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Used in 40Gb Ethernet and Infiniband applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)
Feature
Provides stable 40Gbps connectivity over 40GBase-T compliant networks Uses cost-effective wiring to replace fiber optics
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Use
Used in 40Gb Ethernet and Infiniband applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)

Ulasan Produk

Tidak ada ulasan