StarTech.com DAC Twinax Cable / 2m / Cisco Product SFP-H10GB-CU2M Compatible / Copper Wire Direct Attach Cable / Firepower ASR920 ASR9000 Compatible

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with Cisco equipment StarTech.com SFP + passive DAC cable backed by a lifetime warranty Use a cost-effective alternative to fiber optics
Supports 1x, 2x, 4x, 8x fiber optic channel data transfer rates
Low power consumption of 0.5W or less
30AWG, 100Ω impedance
Used for 10Gb Ethernet and fiber optic channel applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)
Feature
Guaranteed 100% compatibility with Cisco equipment StarTech.com SFP + passive DAC cable backed by a lifetime warranty Use a cost-effective alternative to fiber optics
Supports 1x, 2x, 4x, 8x fiber optic channel data transfer rates
Low power consumption of 0.5W or less
30AWG, 100Ω impedance
Use
Used for 10Gb Ethernet and fiber optic channel applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)

Ulasan Produk

Tidak ada ulasan