StarTech.com DAC Twinax Cable / 1m / MSA Compatible Uncode / Copper Wire Direct Attach Cable / MSA Compliant Switch Compatible

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides stable 10Gbps connectivity over 10GBase-T compliant networks Uses cost-effective wiring to replace fiber optics
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Used in 10 Gigabit Ethernet networks Two-point network switch / server connection in rack
Feature
Provides stable 10Gbps connectivity over 10GBase-T compliant networks Uses cost-effective wiring to replace fiber optics
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports low power consumption hot swap of 0.1W or less
Use
Used in 10 Gigabit Ethernet networks Two-point network switch / server connection in rack

Ulasan Produk

Tidak ada ulasan