StarTech.com DAC Twinax Cable / 10m / Cisco Product QSFP-H40G-ACU10M Compatible / Copper Wire Direct Attach Cable / Firepower ASR1000 ASR9000 Compatible

Sebelum PPN:
Rp6.399.900
Spesifikasi
ColorBlack
Connector AQSFP+
Connector BQSFP+
Data Packet Rate(Maximum) 40Gbps
Height (cm)1.2
Length (m)10
Mass (g)520
Operating Temperature (°C)0~ 70
Storage Temperature (°C)-40~ 80
Width (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with the Cisco QSFP-H40G-ACU10M StarTech.com SFP cable with a lifetime warranty Uses cost-effective alternative to fiber optic
Compliant with MSA (Multi-Source Agreement) standard
Supports low power consumption hot swap of 0.5W or less
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection between racks
Feature
Guaranteed 100% compatibility with the Cisco QSFP-H40G-ACU10M StarTech.com SFP cable with a lifetime warranty Uses cost-effective alternative to fiber optic
Compliant with MSA (Multi-Source Agreement) standard
Supports low power consumption hot swap of 0.5W or less
Use
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection between racks

Ulasan Produk

Tidak ada ulasan