StarTech.com DAC Twinax Breakout Cable / 5m / Cisco Product QSFP-4SFP10G-CU5M Compatible / Copper Wire Direct Attach Cable / Cisco Firepower C9300 C3850 Compatible

Sebelum PPN:
Rp3.099.900
Spesifikasi
ColorBlack
Connector AQSFP+
Connector BSFP+
Data Packet Rate(Maximum) 40 (QSFP +), 10 (SFP +) Gbps
Height (cm)1.2
Length (m)5
Mass (g)500
Operating Temperature (°C)0 ~ 70
Power Consumption (W)0.1 or less (at connection end)
Storage Temperature (°C)-40 ~ 80
Width (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with Cisco QSFP-4SFP10G-CU5M Uses cost-effective wiring to replace fiber optics Uses cost-effective wiring to replace fiber optics
Compliant with MSA (Multi-Source Agreement) industry standards
Low power consumption of 0.1W or less
Used in 40Gb / 10Gb mixed Ethernet networks Connect up to 4 10G SFP + devices at 2 points between network switch / server and rack / rack
Feature
Guaranteed 100% compatibility with Cisco QSFP-4SFP10G-CU5M Uses cost-effective wiring to replace fiber optics Uses cost-effective wiring to replace fiber optics
Compliant with MSA (Multi-Source Agreement) industry standards
Low power consumption of 0.1W or less
Use
Used in 40Gb / 10Gb mixed Ethernet networks Connect up to 4 10G SFP + devices at 2 points between network switch / server and rack / rack

Ulasan Produk

Tidak ada ulasan