Nakabayashi Cut form / 3 split / 6 hole plain

Sebelum PPN:
Rp1.599.900
Spesifikasi
Basis Weight (g/m²)64
ColorWhite
Dimensions, Height x Width (mm)99 x 210 x 3 steps
Imposition3 sides
Mass (g)450
MaterialRecycled high quality paper
Number of Holes6 holes
Paper QualityRecycled high quality paper
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recycled Paper Use MarkConformity
SizeA4
Thickness90 micrometers / normal
TypePlain
Whiteness (%)70
perforation (cutting line)Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With perforations that are easy to use without waste.
A multi-type cut form that can be used with both inkjet printers and laser printers.
* The image is an output sample, and the delivered product will be plain.
Warning
* The image is an output sample, and the delivered product will be plain.
Feature
With perforations that are easy to use without waste.
A multi-type cut form that can be used with both inkjet printers and laser printers.

Ulasan Produk

Tidak ada ulasan