Ohm Electric Curling dryer

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)1.8
Color (Body)White
Hot Air Temperature (°C)92 (HIGH mode, ambient temperature 30)
Included AccessoriesTwo attachments (roll brush and wide cushion brush), instruction manual with warranty
Mass (g)286 (main unit and code only)
Outer dimensions, Width W x Height H x Depth D (mm)49x226x49 (body only) / 49x395x49 (with roll brush) / 49x340x49 (with wide cushion brush)
Power Consumption (W)400 (HIGH mode) / 200 (LO mode)
Power SupplyAC100V(50-60Hz)
Safety deviceOverheat prevention device (thermostat, thermal fuse)
SwitchHIGH (strong hot air) - LOW (weak hot air) - OFF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet type of 62dB *Based on JIS C9613:2021 (8.6 noise test)
Comes with two types of brushes: "Wide Cushion Brush" for straightening or curling the ends of your hair, and "Roll Brush" for volume. Lightweight body with rotating connector.
Feature
Quiet type of 62dB *Based on JIS C9613:2021 (8.6 noise test)
Comes with two types of brushes: "Wide Cushion Brush" for straightening or curling the ends of your hair, and "Roll Brush" for volume. Lightweight body with rotating connector.

Ulasan Produk

Tidak ada ulasan