MCO Curl cord for handset 0.3m straight connection black

Sebelum PPN:
Rp81.900
Spesifikasi
Cable4 pole 4 core
ColorBlack
ConnectionStraight connection
Length (m)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cord that connects between the telephone handset and the telephone itself. Because it is a curl cord type that expands and contracts, it is comfortable to handle the handset. There are two types of wiring methods for the 4-pole 4-core cord for the handset, and the models that can be used for each are different. This product is a cord that supports "straight connection", which is relatively rare among the two connection methods.
Feature
A cord that connects between the telephone handset and the telephone itself. Because it is a curl cord type that expands and contracts, it is comfortable to handle the handset. There are two types of wiring methods for the 4-pole 4-core cord for the handset, and the models that can be used for each are different. This product is a cord that supports "straight connection", which is relatively rare among the two connection methods.

Ulasan Produk

Tidak ada ulasan