Spesifikasi
| Dimensions, Width W x Height H x Depth D (mm) | 53x75x51 |
|---|---|
| Number of Holes | 1 |
| Repeated and Refillable | Correspondence |
| Shape | BIG CIRCLE |
| Size | Die: 1 inch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can use it to decorate seasonal events and anniversaries, and to make cards to accompany gifts. A punch that allows you to enjoy various arrangements depending on your ideas.
* Kure Punch is a paper punch. Paper suitable for punching is about two sheets of copy paper. It may not be possible to completely remove the copy paper in the heat of about one sheet. When pulling out thin paper, stack two or three sheets of paper to make it an appropriate thickness. (Thickness of one copy paper: 64 g / m 2 , approx. 0.1 mm) * If the paper thickness is not suitable, the punching blade may not return to its original position. In that case, turn the main body over and push the blade back with a screwdriver or the like. Also, before using it next time, be sure to remove the paper remaining in the punch with tweezers or the like. * Oil is used as a lubricant for the blade. Please try and remove it several times before use, and wait until the oil does not adhere. (Since oil is volatile, it will disappear over time even if it adheres to the work.)
* Kure Punch is a paper punch. Paper suitable for punching is about two sheets of copy paper. It may not be possible to completely remove the copy paper in the heat of about one sheet. When pulling out thin paper, stack two or three sheets of paper to make it an appropriate thickness. (Thickness of one copy paper: 64 g / m 2 , approx. 0.1 mm) * If the paper thickness is not suitable, the punching blade may not return to its original position. In that case, turn the main body over and push the blade back with a screwdriver or the like. Also, before using it next time, be sure to remove the paper remaining in the punch with tweezers or the like. * Oil is used as a lubricant for the blade. Please try and remove it several times before use, and wait until the oil does not adhere. (Since oil is volatile, it will disappear over time even if it adheres to the work.)
Warning
* Kure Punch is a paper punch. Paper suitable for punching is about two sheets of copy paper. It may not be possible to completely remove the copy paper in the heat of about one sheet. When pulling out thin paper, stack two or three sheets of paper to make it an appropriate thickness. (Thickness of one copy paper: 64 g / m 2 , approx. 0.1 mm) * If the paper thickness is not suitable, the punching blade may not return to its original position. In that case, turn the main body over and push the blade back with a screwdriver or the like. Also, before using it next time, be sure to remove the paper remaining in the punch with tweezers or the like. * Oil is used as a lubricant for the blade. Please try and remove it several times before use, and wait until the oil does not adhere. (Since oil is volatile, it will disappear over time even if it adheres to the work.)Feature
You can use it to decorate seasonal events and anniversaries, and to make cards to accompany gifts. A punch that allows you to enjoy various arrangements depending on your ideas.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/okP113582884-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
