Ohm Electric Corded tap, extension cord, power tap, lightning guard, 3 ports

Sebelum PPN:
Rp179.900 - Rp249.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in lightning mitigation element reduces damage in the event of a lightning strike.The entire body uses PBT resin, which is resistant to heat.Double covering of the conductor wire improves the strength of the cord.Dust shutter prevents dust from entering and electric shock.Body color is black.
Outlet: 3-mouth plug shape: Free plug
15A125V total up to 1500 watts Varistor voltage: 390V, limit voltage: 650V, maximum surge voltage: 4000V
Feature
Built-in lightning mitigation element reduces damage in the event of a lightning strike.The entire body uses PBT resin, which is resistant to heat.Double covering of the conductor wire improves the strength of the cord.Dust shutter prevents dust from entering and electric shock.Body color is black.
Use
Outlet: 3-mouth plug shape: Free plug
15A125V total up to 1500 watts Varistor voltage: 390V, limit voltage: 650V, maximum surge voltage: 4000V

Ulasan Produk

Tidak ada ulasan

Halaman Terkait